Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T6WNI3
Zoro # G2806002
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded On One End
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6WNI3
- Zoro # G2806002
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Outside Dia. | 2 3/8 in |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Pipe Size (Nominal) | 2" |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 1/16 in |
Overall Length | 3 in |
Outside Diameter | 2 3/8 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1009 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAY METAL Gray Metal 8X6-311 8 x 6 in. Galvanized Reducer (8X6-311)
- ZORO SELECT 1" MNPT x 3 ft TBE Black Pipe Sch 40 (585-360)
- PARKER SEAL-LOK - SWIVEL (6 LOHL6-S .015 ORIFICE)
- MOEN Tool, Cartridge Removal (14272)
- ZORO SELECT Nipple, 1-1/4In, Thrd One End, 1-1/2In, 316 (T6WNG1)
- ZORO SELECT 1/4" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB7)
- ZORO SELECT 1/4" MNPT x 6" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNB11)
- ZORO SELECT 4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16" (T4WNL1)
- ZORO SELECT 1-1/2" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40, Inside Dia.: 1-5/8" (T4BNH07)
- ZORO SELECT 1" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNF07)
- ZORO SELECT 3" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNK17)
- Zoro Select Pipes