Shop All CPVC Pipes
Zoro Select
2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80
Mfr # 9861-253
Zoro # G1795001
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 in
- Pipe Fitting Material CPVC
- Pipe Schedule 80
- Pipe Connection Type Threaded on Both Ends
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 9861-253
- Zoro # G1795001
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 in |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material CPVC, Material Trade Name ChlorFIT, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 210 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (3E20DAL)
- ROCKWOOD RM80232D 2-3/4" Modern Robe Hook Satin Stainless Steel (RM80232D)
- KOHLER Avid Widespread Bathroom Sink Faucet (97352-4-BN)
- LAVELLE INDUSTRIES Class Toil HandleLever (6051BP)
- ZORO SELECT 1/2" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-084)
- ZORO SELECT 1-1/4" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (885-020C)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 3/4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800075CG1000)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- ZORO SELECT 8" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800800CG1000)
- ZORO SELECT 3" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-338)
- Zoro Select Pipes