Shop All Black Pipes
Zoro Select
2" MNPT x 3 ft TBE Black Pipe Sch 80
Mfr # 90920
Zoro # G2794285
original price:
$73.19
9% off
new price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 3 ft
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 90920
- Zoro # G2794285
- Country of Origin Multiple
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3 ft |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Inside Dia. | 1 15/16 in |
Outside Dia. | 2 3/8 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 1 15/16 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 15/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 2295 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 2295 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" PVC Sched 80 True Union Valve (T-703)
- ZORO SELECT PVC, Stainless Steel Tee, Socket x Socket x FNPT, 1 in Pipe Size (802-010SR)
- APG 5" Aluminum Part F (3U50FAL)
- PLUMB PAK 90 DEGREE ELBOW1-1/2""DIA (PP66-10W)
- ZORO SELECT 1-1/2" MNPT x 3 ft TBE Black Pipe Sch 80 (90820)
- ZORO SELECT 3" MNPT x 3 ft. TBE Black Pipe Sch 80 (91120)
- ZORO SELECT 1" MNPT x 3 ft. TBE Black Pipe Sch 80 (90620)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E6BND25)
- ZORO SELECT 1-1/2" x 12" Black Pipe Nipple Sch 160 (82816)
- ZORO SELECT 1" x 6-1/2" Black Pipe Nipple Sch 40 (0830025805)
- ZORO SELECT 2-1/2" x 8" Black Pipe Nipple Sch 160 (83012)
- Zoro Select Pipes