Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T6BNI04
Zoro # G2832943
original price:
$26.45
41% off
new price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Fitting Material 316 Stainless Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
- Seamless/Welded Welded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T6BNI04
- Zoro # G2832943
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 3.5 in |
Pipe Size | 2" |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2 1/2 in |
Inside Dia. | 2 in |
Overall Length | 3 1/2 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 3 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS PVC Roof Drain With Plastic Dome, Fits 3" PVC Pipe (61101)
- KOHLER Valve Kit (GP1093674)
- CHICAGO FAUCET Spout Assembly, Gooseneck, 5-1/4 In Spout (GN2BFCJKABCP)
- VALTERRA Gate Valve, Class 125, 1-1/2 In. (6102GR)
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 35/64 in (T6BNB03)
- ZORO SELECT 4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNL02)
- ZORO SELECT 3/4" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40, Outside Dia.: 1" (T6BNE07)
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 (T4WND3)
- ZORO SELECT 3" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK05)
- ZORO SELECT 2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNI16)
- ZORO SELECT 4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40, Wall Thickness: 3/16" (T4WNL1)
- Zoro Select Stainless Steel Pipes