Shop All CPVC Pipes
Zoro Select
2" MNPT x 2" TBE CPVC Pipe Nipple Sch 80
Mfr # 887-020C
Zoro # G5156925
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2 in
- Pipe Fitting Material CPVC
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 887-020C
- Zoro # G5156925
- UPC # 54211058800
- Country of Origin United States
- Category CPVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 1/2 in |
Inside Dia. | 2 in |
Inside Diameter | 1 913/1000 in |
Overall Length | 2 in |
Nominal Pipe Size | 2 in |
Outside Diameter | 2 1/2 in |
Description
Nipple, Application Acids, Bases, Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Inside Diameter 1 913/1000 in, Material CPVC, Maximum Operating Pressure 420 psi @ 73 Degrees F, Maximum Operating Temperature 200 Degrees F, Minimum Operating Temperature 40 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 1/2 in, Overall Length 2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Duostrainer(R) Sink Strainer With Tailpiece (8801-CP)
- KISSLER Faucet Supply Line, 3/8x1/2, 16in.L (88-2016)
- BECK 2" MNPT x 6-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331038802)
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Hot Water Supply (540C)
- ZORO SELECT 2" MNPT x 5" TBE CPVC Pipe Nipple Sch 80 (9861-255)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- ZORO SELECT 1" MNPT x 4" TBE CPVC Pipe Nipple Sch 80 (9861-136)
- ZORO SELECT 1/2" MNPT x 3" TBE CPVC Pipe Nipple Sch 80 (9861-081)
- ZORO SELECT 1-1/4" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-170)
- ZORO SELECT 1" MNPT x 6" TBE CPVC Pipe Nipple Sch 80 (9861-138)
- ZORO SELECT 2" MNPT Close TBE CPVC Pipe Nipple Sch 80 (9861-251)
- Zoro Select CPVC Pipes