Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNI18
Zoro # G3134582
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNI18
- Zoro # G3134582
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2 ft |
Pipe Size (Fittings) | 2" |
Inside Dia. | 2 1/16 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Outside Diameter | 2 3/8 in |
Inside Diameter | 2 1/16 in |
Nominal Pipe Size | 2 in |
Overall Length | 2 ft |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 2 1/16 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 1049 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 ft, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Gender Male, Side B Thread Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- MILTON 1/4 In. Male NPT Tank Valve (S-684-4)
- METPAR CORP Mid Panel to Wall and Panel to Pilaster Bracket Kit for Steel Partition (15-521)
- MERIT BRASS 1/2 In. Lead Free Brass Union - FNPT - 125 PSI - Import (XNL187-08)
- ZORO SELECT 2" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNI19)
- ZORO SELECT 1-1/4" MNPT x 4 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNG21)
- ZORO SELECT 3" MNPT x 5 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNK20)
- ZORO SELECT 3/8" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC17)
- ZORO SELECT 2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNI09)
- ZORO SELECT 1-1/2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 80, Outside Dia.: 2" (E6BNH06)
- ONLINEMETALS 0.75" Nom. Schedule 5 Stainless Pipe 304/304L Welded (912)
- Zoro Select Pipes