Shop All PVC Pipes
Zoro Select
2" MNPT x 2-1/2" TBE PVC Pipe Nipple Sch 80
Mfr # 861-252
Zoro # G3463826
original price:
$5.15
7% off
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2.5 in
- Pipe Fitting Material PVC
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 861-252
- Zoro # G3463826
- Country of Origin United States
- Category PVC Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 2" |
Overall Length | 2 1/2 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Non-Potable Water, Potable Water, Color Gray, Fitting Compatibility Schedule 80, Gravity Flow No, Material PVC, Maximum Operating Pressure 200 psi @ 73 Degrees F, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 32 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 1/2 in, Schedule Schedule 80, Side A Connection Type Threaded, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Threaded, Side B Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 3/8" OD x 500', Clear (PU38CC)
- PARKER Tubing, 9/32" Inside Dia., 25 ft. Tube L (81914/1-1002-0TC)
- ZORO SELECT 1-1/2" Welded Black Steel Slip On Flange Class 150 (FLCS1RFSO112)
- KOHLER Hing Pack, Toile Seat, Check (1035010-96)
- ZORO SELECT 1" MNPT x 3" TBE PVC Pipe Nipple Sch 80 (861-135)
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- ZORO SELECT 1-1/4" MNPT x 2" TBE PVC Pipe Nipple Sch 80 (861-171)
- ZORO SELECT 1" MNPT x 6" TBE PVC Pipe Nipple Sch 80 (861-138)
- ZORO SELECT 4" x 10 ft. Non-Threaded PVC Pipe Sch 40 (H0400400PW1000)
- ZORO SELECT 2-1/2" x 8 ft. Non-Threaded PVC Pipe Sch 40 (43098)
- GENOVA Lasco 420020Bc Pipe Cross, 2 In, Slip, Pvc, White, Sch 40 Schedule (PVC 02410 1400HA)
- Zoro Select Pipes