Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80
Mfr # E6BNI16
Zoro # G2785081
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 80
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # E6BNI16
- Zoro # G2785081
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 18 in |
Outside Dia. | 2 3/8 in |
Pipe Size (Nominal) | 2" |
Inside Dia. | 1 15/16 in |
Pipe Size (Fittings) | 2" |
Overall Length | 18 in |
Nominal Pipe Size | 2 in |
Inside Diameter | 2 in |
Outside Diameter | 2 3/8 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 80, Gravity Flow No, Inside Diameter 2 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1422 psi @ 650 Degrees F, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 18 in, Schedule Schedule 80, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Push-to-Connect Bulkhead Union, Brass, Silver (62PLPBH-8)
- FULFLO String Wound Filter Cartridge, 5 gpm, 1 Micron, 2-7/16" O.D., 10 in H, 6 PK (E39R10)
- CHARLOTTE PIPE AND FOUNDRY 1-1/4 In. x 1-1/4 In. Schedule 40 Male PVC Adapter (PVC 02109 1200HA)
- ZORO SELECT 3/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU2)
- ZORO SELECT 3/4" MNPT x 5 ft TBE 316 Stainless Steel Pipe Sch 80 (E6BNE22)
- ZORO SELECT 2" MNPT x 10 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNI22)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE20)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80, Inside Dia.: 1/64" (E6BNB04)
- ZORO SELECT 1-1/2" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNH10)
- ZORO SELECT 1/2" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BND12)
- ZORO SELECT 1/8" MNPT x 10 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNA25)
- Zoro Select Stainless Steel Pipes