Shop All Galvanized Pipes
Zoro Select
2" MNPT x 12" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P883
Zoro # G2812941
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 12 in
- Pipe Fitting Material Galvanized Steel
- Pipe Connection Type Threaded on Both Ends
- Pipe Schedule 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6P883
- Zoro # G2812941
- UPC # 190735928752
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 12 in |
Pipe Size (Fittings) | 2" |
Overall Length | 12 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 12 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Cable Assembly (M952435-0070A)
- WOODFORD MFG 1-1/8 in. - 18 Special Threads x 3/4 in. Hose Threads Chrome Double-Check BP (50HA-CH)
- KOHLER Canister Valve Assy, Service Kit (1255785)
- ZORO SELECT Poly Tubing, Straight, OD 4mm, 50 Ft (2MP-04M-50-01)
- ZORO SELECT 1/2" MNPT x 18" TBE Carbon Steel Pipe Nipple Sch 40 (563-180)
- ZORO SELECT 1-1/2" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (6P864)
- ZORO SELECT 1-1/4" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (566-000P60)
- ZORO SELECT 1/4" MNPT x 10" TBE Galvanized Steel Pipe Nipple Sch 40 (6P768)
- ZORO SELECT 3/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (6P770)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV46)
- SEMINOLE NIPPLE GALV 1/2 ""X 12"" (8700149852)
- Zoro Select Pipes