Shop All Stainless Steel Pipes
Zoro Select
2" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40
Mfr # T4BNI23
Zoro # G2997014
product price: $249.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$249.99
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Pipe Schedule 40
- Seamless/Welded Seamless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T4BNI23
- Zoro # G2997014
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 10 ft |
Inside Dia. | 2 in |
Pipe Size (Fittings) | 2" |
Pipe Size (Nominal) | 2" |
Outside Dia. | 2 1/2 in |
Overall Length | 10 ft |
Inside Diameter | 2 1/8 in |
Outside Diameter | 2 3/8 in |
Nominal Pipe Size | 2 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Fitting Compatibility Schedule 40, Gravity Flow No, Inside Diameter 2 1/8 in, Material Stainless Steel, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 450 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -60 Degrees F, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 10 ft, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3/8" GALV. HEX BUSHING (352-605)
- VALTERRA KITCHEN FAUCET, 8IN PULL OUT HYBRID, 1 LEVER, CERAMIC DISC, BRUSHED NI (PF231441)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 45 Degree Elbow Sch 40 (4381017420)
- KOHLER Jolt 2-Handle Utility Faucet Threaded (30619-CP)
- ZORO SELECT 1" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNF19)
- ZORO SELECT 2-1/2" MNPT x 18" TBE 304 Stainless Steel Pipe Sch 40 (T4BNJ16)
- ZORO SELECT 3/8" MNPT x 2 ft. TBE 304 Stainless Steel Pipe Sch 40 (T4BNC20)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNH08)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X10" (4321000550)
- Zoro Select Stainless Steel Pipes