Shop All Stainless Steel Pipe Fittings
Zoro Select
2" MNPT SS Hex Head Plug
Mfr # 4307000466
Zoro # G0404634
original price:
$36.03
13% off
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4307000466
- Zoro # G0404634
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2 in |
Pipe Size (Fittings) | 2" |
Outside Dia. | 2-1/2" |
Hex Size | 2 1/2 in |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Overall Length | 1 9/16 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 160, Male NPT, 1 9/16 in Overall Length, 1965 psi @ 350 Degrees F Max. Steam Pressure, Plug Construction Solid, Plug Drive Style 2 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Eco-Performance Handshower - Chrome (155747)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1", CPVC/EPDM, Socket x Socket (BFA2010SES)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size (1VFV3)
- ZORO SELECT FNPT, Black Forged Steel Union, Class 3000 (1MND4)
- ZORO SELECT 4" MNPT SS Hex Head Plug (4307000472)
- ZORO SELECT 3" MNPT SS Hex Head Plug (4307000470)
- ZORO SELECT 3/4" MNPT SS Hex Head Plug (4307000458)
- ZORO SELECT 1-1/4" FNPT 316 SS 90 Degree Elbow (609E111N114)
- ZORO SELECT 1-1/2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N112114)
- ZORO SELECT 2" x 3/8" FNPT SS Reducing Coupling (4381032500)
- THRIFCO PLUMBING 1 X 2 Stainless Steel Nipple, Bulk (8920049)
- Zoro Select Stainless Steel Pipe Fittings