Shop All Galvanized Pipe Fittings
Zoro Select
2" MNPT Galvanized Hex Head Plug
Mfr # 1MPN2
Zoro # G2155544
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Hex Head Plug
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPN2
- Zoro # G2155544
- UPC # 190735922699
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, Forged Steel, Galvanized, Class Class 3000, Male NPT, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Extension Kit, Replacement (1118986-CP)
- ZORO SELECT Tubing, Polyethylene, 1/8" I.D., 1/4" O.D. (ZUSA-HT-3307)
- DIXON Cam and Groove, Adapter TTMA Flange AL, 3" (300-ALT-AL)
- LEGEND VALVE 4" PRESS COUPLING w/ STOP (450-511P)
- ZORO SELECT 3/8" MNPT Galvanized Square Head Plug (5P909)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing, Fitting Schedule/Class: Class 3000 (1MPN6)
- ZORO SELECT 3/4" FNPT Galvanized Tee (1MPF3)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ZORO SELECT 2" x 2" x 1/2" FNPT Galvanized Reducing Tee (0811049618)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (1LBK3)
- LDR INDUSTRIES 301 114X5 NIPPLE 1-1/4X5 GALV PIPE (301114X5)
- Zoro Select Galvanized Pipe Fittings