Shop All Galvanized Pipes
Zoro Select
2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160
Mfr # 87900
Zoro # G2564606
original price:
$11.45
10% off
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Overall Pipe Length 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 87900
- Zoro # G2564606
- Country of Origin Multiple
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 2 in |
Overall Pipe Length | 2 in |
Outside Dia. (In.) | 2.375 in |
Pipe Size (Nominal) | 2" |
Inside Dia. (In.) | 1.6875 in |
Pipe Size (Fittings) | 2" |
Outside Diameter | 2 3/8 in |
Overall Length | 2 in |
Inside Diameter | 1 11/16 in |
Nominal Pipe Size | 2 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Class 6000, Gravity Flow No, Inside Diameter 1 11/16 in, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 4391 psi @ 650 Degrees F, Maximum Steam Pressure 4391 psi @ 650 Degrees F, Metal Pipe Construction Seamless, Nominal Pipe Size 2 in, Outside Diameter 2 3/8 in, Overall Length 2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 160
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" MNPT x 7" TBE Galvanized Steel Pipe Nipple Sch 40 (0831047006)
- PRIME-LINE GUIDE BTM SHWR 1.25""CLR (193074)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- ZURN 3/4" X 9" FLUSH TUBE/VACUUM BREAKER L/NUT-RB (P6003-A-RB)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Carbon Steel Pipe Nipple Sch 40 (566-720)
- ZORO SELECT 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV44)
- ZORO SELECT 1" MNPT x 2 ft. 6" TBE Carbon Steel Pipe Nipple Sch 40 (565-300)
- ZORO SELECT 3/8" MNPT TBE Galvanized Steel Pipe Nipple Assortment Sch 40 (562-000P66)
- ZORO SELECT 1-1/2" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P854)
- ZORO SELECT 3" MNPT x 6" TBE Galvanized Steel Dielectric Nipple Sch 40 (4PGA2)
- BECK 1/2" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331015800)
- Zoro Select Pipes