Shop All Stainless Steel Pipe Fittings
Zoro Select
2" MNPT 316 SS Hex Plug
Mfr # 60HP112N020
Zoro # G2880132
product price: $20.69
/ea
$20.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Hex Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 60HP112N020
- Zoro # G2880132
- UPC # 190735929407
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 37 mm |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, Stainless Steel, 316, Male NPT, 37 mm Overall Length, 150 psi Max. Steam Pressure, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Blaze-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1018BN-KPW101BN)
- RHEEM Pilot Nat (SP8980B)
- MIRREDGE 2" W, Mirror Seam Plates (32202)
- PARKER Short Nut, 45deg, Brass, Tube, 1/2 In., PK10 (41FS-8)
- ZORO SELECT 2" x 3/4" FNPT SS Reducing Coupling (4381036520)
- ZORO SELECT 1-1/4" FNPT 304 SS Coupling (1LVN4)
- ZORO SELECT 1-1/2" MNPT x FNPT 316 SS Street Elbow (60SE113N112)
- ZORO SELECT 3" MNPT SS Hex Head Plug (4307000470)
- ZORO SELECT 1/4" Socket Weld SS Weldable Outlet Sch 40 (4307002500)
- ZORO SELECT 1/8" FNPT SS Cross (4381037800)
- ZORO SELECT Adapter, SS, FNPT x MNPT (ZUSA-PF-7836)
- Zoro Select Fittings