Shop All Stainless Steel Pipe Fittings
Zoro Select
2" MNPT 304 SS Hex Head Plug
Mfr # 40HP112N020
Zoro # G2599116
original price:
$22.11
38% off
new price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Head Plug
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 40HP112N020
- Zoro # G2599116
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 37 mm |
Outside Diameter | 2 in |
Fitting Pipe Size | 2 in |
Nominal Pipe Size | 2 in |
Description
Hex Head Plug, 2 in Nominal Pipe Size, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, Male NPT, 2 in Outside Diameter, 37 mm Overall Length, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 350 Degrees F, Plug Drive Style 3 in Hex, Includes Pre-Applied Thread Sealant No, Includes Seal No, 11 1/2, Magnetic No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K STZ Industries 1/2 in. MIP each X 1/4 in. D FIP Black Malleable Iron Hex Bushing (310UPB-1214)
- AMERICAN STANDARD Trip Lever, Metal (738899-0020A)
- ZORO SELECT 1-1/4 " Dia., Rubber, Black/Rubber Finish, Lavatory, Gasket (1PNV5)
- KOHLER Spray (1201108-VS)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- ZORO SELECT 1-1/4" MNPT 304 SS Hex Head Plug (40HP112N114)
- ZORO SELECT 1-1/2" MNPT 304 SS Hex Head Plug (40HP112N112)
- ZORO SELECT Tee, 316 SS, 2 in Pipe Size, Buttweld (4381015250)
- ZORO SELECT Tee, 304 SS, 3/4", Female BSPP, Class 150 (ZUSA-PF-8227)
- ZORO SELECT Coupling, 1/8", 150,316, Thrd Heavy (4381034200)
- KINGDOM 3/4 304 Stainless Steel Cap, FNPT (K416-12)
- Zoro Select Stainless Steel Pipe Fittings