Shop All Pallet Covers & Cushions
Zoro Select
2 mil Black Pallet Cover, 52 in W, 43 in D, 84 in L
Mfr # 6XZU0
Zoro # G3518837
original price:
$176.24
27% off
new price: $126.99
/pk 50, $2.54/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Low Density Polyethylene (LDPE)
- Thickness 2 mil
- Features Standard
- Color Black
- Width 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6XZU0
- Zoro # G3518837
- Country of Origin Multiple
- Category Pallet Covers & Cushions
Dimensions
Width | 52 in |
Depth | 43 in |
Length | 84 in |
Size | 84 in x 52 in |
Details
Item | Pallet Cover |
Material | Low Density Polyethylene (LDPE) |
Thickness | 2 mil |
Features | Standard |
Color | Black |
Insulated | No |
Package Configuration | Cored Roll |
Indoor/Outdoor Usage | Indoor/Outdoor |
Closure Type | None |
Description
Pallet Cover, Material Low Density Polyethylene (LDPE), Thickness 2 mil, Color Black, Width 52 in, Depth 43 in, Length 84 in, Insulated No, Indoor/Outdoor Usage Indoor/Outdoor, FDA Compliant No, Package Configuration Cored Roll, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 16 1/2 in W, 11 in H, 18 in L, Black (QUS275MOBBK)
- PLATT Telescopic Handle Set, 13-1/2x9-5/8x2-3/4 (HAN030)
- TENNSCO Shelf, 24 in D, 60 in W (6940)
- EKENA MILLWORK Morris Steel Bracket, Hammered Light Blue 3"W x 6"D x 6"H (BKTM03X06X06MOHLB)
- ZORO SELECT 3 mil Clear Pallet Cover (2LCY7)
- ZORO SELECT 3 mil Black Pallet Cover, 51 in W, 49 in D, 85 in L, 50 PK (30G-514985B)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY6)
- ZORO SELECT Pallet Paper Sheet, 37 in W, 45 in L, 100 PK (KAS4537)
- ZORO SELECT 2 mil Clear Pallet Cover (2LCY4)
- ZORO SELECT 2 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWJ3)
- PARTNERS BRAND Black Pallet Cover, 48" W, 72" L (PC547)
- Zoro Select Pallet Covers & Cushions