Shop All Black Pipe Fittings
Zoro Select
FNPT, Malleable Iron Coupling, Class 300
Mfr # 4316000364
Zoro # G1551422
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Banded Coupling
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316000364
- Zoro # G1551422
- UPC # 092201229762
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size (Fittings) | 2" |
Details
Pipe Fitting Material | Malleable Iron |
Specific Fitting Shape | Banded Coupling |
Fitting Schedule/Class | Class 300 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Fitting Connection Type | FNPT |
Standards | UL Listed; ASTM A197; ASME B16.3; ASME B16.14; ASME B1.20.1; ISO 9001:2000 and ISO 14001 |
Item | Coupling |
Specific Pipe Fitting Shape | Banded Coupling |
Inlet (In.) | 2 (F)NPT |
Pipe Fitting Connection Type | NPT x Female NPT |
Pipe Fitting Schedule/Class | Class 300 |
Compliance | cULus |
Class | Class 300 |
Pipe Fitting Gender | Female |
Fitting Side A Type | NPT |
Fitting Side B Gender | Female |
Connection Type | Threaded |
Threading | NPT |
Fitting Side B Type | NPT |
Fitting Shape | Coupling |
Class/Pressure | Class 300 |
Pressure Level | Medium Pressure (300-999 psi), High Pressure (1000-3000 psi) |
Description
Banded Coupling, Iron, Class Class 300, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 24V DC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 1 in Pipe Size (8215G050-24/DC)
- NIBCO PRESS SYSTEM Cap 1-1/2", Press End (9172850PC)
- STREAMLINE Coil Copper Tubing, 7/8 in Outside Dia, 60 ft Length, Type K (KS06060)
- AIRWAY 1/4" Flare x FNPT SS Female Connector (2405-0404SS)
- ZORO SELECT Nipple, For Air, 2 5/64 in I.D., Aluminum (ZUSA-PF-5867)
- ZORO SELECT FNPT, Black Forged Steel Coupling, Class 3000 (1MNA3)
- ZORO SELECT MNPT, Cast Iron Magnetic Square Head Plug, Class 150 (4094051)
- ZORO SELECT Female Socket, Cast Iron Sanitary Tee (220822)
- ZORO SELECT Black Nipple, Seamless, 3/8 x36 (793N84)
- ZORO SELECT FNPT x Female Socket, Carbon Steel Threaded Outlet (4348000530)
- MIDLAND METAL Pipe Nipple, Standard, 6 Nominal Size, NPT, 6 Length, SCH 40STD, 200 to 150 deg F, SeamlessWeld (57301)
- Zoro Select Fittings