Shop All Black Pipe Fittings
Zoro Select
2" FNPT Malleable Iron 90 Degree Union Elbow Class 300
Mfr # 4318000010
Zoro # G1552551
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Union Elbow
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4318000010
- Zoro # G1552551
- UPC # 092201421555
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Description
90 Degrees Union Elbow, Brass, Iron, Class Class 300, NPT, Female, NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- VIEGA Viega MegaPress tee, 1" x 1" x 1/2" (95190)
- ZORO SELECT Flange, Polypropylene, 2", Schedule 80, 150 psi Max Pressure (AF200)
- BESTCARE Surface, Chrome, White (WH458-CSH)
- ZORO SELECT 1-1/4" Male NPT Black Forged Steel Hex Head Plug Class 3000 (1MNF8)
- ZORO SELECT 1" x 1/2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810041608)
- ZORO SELECT 1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P599)
- ZORO SELECT 1/8" Male NPT Steel Magnetic Hex Recessed Head Plug Class 150 (5016031)
- ZORO SELECT Flange, Steel, Weld Neck, 1/2 in Pipe Size (BULK-PF-417)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222142)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Black Malleable Iron Coupling (312UPCO-12)
- Zoro Select Black Pipe Fittings