Shop All Camlock Fittings
Zoro Select
2" Male Adapter Dust Plug with Handle
Mfr # SBM-2SG
Zoro # G1390277
original price:
$35.59
6% off
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Glass Filled Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SBM-2SG
- Zoro # G1390277
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug with Handle |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Basic Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Male Adapter |
Specific Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Plastic |
Fitting Connection Type | Male Adapter |
Pipe Fitting Material | Glass Filled Polypropylene |
Type | with Handle |
Connection | Plug |
Material of Construction | Glass Filled Polypropylene |
Description
Dust Plug with Handle, Body Material Glass Filled Polypropylene, Type DP, Connection Type Male Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 3-hole 8-16" installation Hole Widespread Lavatory Faucet, Champagne Bronze (35776-CZMPU-DST)
- NEWPORT BRASS Tank Lever/Faucet Handle in Antique Brass (2-279/06)
- WATTS Repair Kit, Watts Series 007, 3/4 to 1 In (007 3/4 - 1 2nd Check Kit)
- MOEN Lever Handle Retainer Clip, Lavatory (SK1711)
- ZORO SELECT 1-1/2" Female Coupler x MNPT 316 SS Coupler (3LX12)
- ZORO SELECT Adapter, Male, 4 In (3LX71)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- ZORO SELECT 2" Female Coupler Dust Cap with Handle (SBF-2SG)
- ZORO SELECT 1-1/2" Female Coupler x FNPT 316 SS Coupler (3LX16)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", 316 SS (PLE83)
- DIXON Type DC Cam and Groove Dust Cap, 3 in, 316 SS, Import (G300-DC-SS)
- Zoro Select Camlock Fittings