Shop All Camlock Fittings
Zoro Select
2" Male Adapter Dust Plug with Handle
Mfr # SBM-2FG
Zoro # G3695517
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Dust Plugs
- Body Material Glass Filled Polypropylene
- Coupling Type Type DP
- Connection Type Male Adapter
- Coupler Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SBM-2FG
- Zoro # G3695517
- Country of Origin United States
- Category Camlock Fittings
Dimensions
Coupler Size | 2" |
Pipe Size | 2" |
Overall Length | 4-1/2" |
Plug Length | 4-1/2" |
Coupling Size | 2" |
For Coupling Size | 2" |
Pipe Size - Pipe Fitting | 2" |
Details
Fittings Sub-Category | Dust Plugs |
Item | Dust Plug |
Body Material | Glass Filled Polypropylene |
Coupling Type | Type DP |
Connection Type | Male Adapter |
Specific Pipe Fitting Shape | Plug |
Basic Pipe Fitting Shape | Plug |
Pipe Fitting Connection Type | Male Adapter |
Coupling Component | Plug |
Includes Locking Arm | No |
Finish/Coating | Natural |
Basic Pipe Fitting Material | Plastic |
Pipe Fitting Material | Glass Filled Polypropylene |
Fitting Connection Type | Male Adapter |
Description
Dust Plug, Plug, For Coupling Size 2 in, Body Material Glass Filled Polypropylene, Type DP, Coupling Size 2 in, Natural, Overall Length 4 1/2 in, Includes Locking Arm No, Plug Length 4 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METPAR CORP Steel ADA Partition Door - 35-5/8"W x 58"H (Gray) (1236GD / 13003)
- AMERICAN STANDARD Screw, Colony Soft (M918504-0070A)
- PARKER Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size (VS222P-8-6)
- ZORO SELECT Cam and Groove Coupler, Female, Type B, 2 in Coupler Size, 2 in Hose Fitting Size (3LX28)
- ZORO SELECT Cam and Groove Adapter, 3/4", 316 SS (PLE82)
- ZORO SELECT Adapter, Male, 2 In (3LX38)
- ZORO SELECT 2" Male Adapter 316 SS Dust Plug (3LX37)
- ZORO SELECT Dust Cap, 4 In (3LX67)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- ZORO SELECT Cam and Groove Coupling, 2 in Coupling Size, 2 27/32 in Overall Length, FNPT (3LX33)
- APG 3" Aluminum Part DP (3E30DPAL)
- Zoro Select Fittings