Shop All Stainless Steel Pipe Fittings
Zoro Select
2" Lap Joint SS Lap Joint Flange
Mfr # 4381005230
Zoro # G2135271
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Lap Joint Flange
- Pipe Fitting Material Forged 316 Stainless Steel
- Fitting Connection Type Lap Joint
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381005230
- Zoro # G2135271
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size | 2" |
Outside Dia. | 6-1/2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Flange Outside Diameter | 6 1/2 in |
Overall Length | 1 5/16 in |
Bolt Hole Diameter | 3/4 in |
Bolt Circle Diameter | 5 in |
Description
Flange, Lap Joint, 2 in Nominal Pipe Size, Flanged x Lap-Joint, 6 1/2 in Flange Outside Diameter, 7/8 in Flange Thickness, 1 5/16 in Overall Length, Stainless Steel, 316/316L, Class Class 300, 720 psi Maximum Operating Pressure, 300 psi Max. Steam Pressure, Number of Bolt Holes 8, 5 in Bolt Circle Diameter, 3/4 in Bolt Hole Diameter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 4" GALVANIZED NIPPLE (356-126E)
- TEMPLETON 9D00080762 Universal Kitchen Sink Spray Hose & Head Black (TE881361)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- DELTA Dvrtr Assemb-3H T/S Not Applicable (RP10799)
- ZORO SELECT Cap, 304 SS, 2", Female BSPT, Class 150 (ZUSA-PF-8247)
- ZORO SELECT Tee, 316 SS, 3/4", Female BSPT, Class 150 (ZUSA-PF-7482)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT Nipple, Schedule 40, 2-1/16" ID, 304 SS, 6"L (ZUSA-PF-1487)
- ZORO SELECT Hex Bushing, 316 SS, 1/2 x 3/8", NPT (ZUSA-PF-7083)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- SMITH-COOPER Elbow, 90 deg, 1/4", 150,304, Thrd Heavy (4381030610)
- Zoro Select Stainless Steel Pipe Fittings