Shop All Continuous Hinges
Zoro Select
2 in W x 96 in H Steel Continuous Hinge
Mfr # 2ZEY3
Zoro # G0271774
product price: $200.99
/ea
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 96 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEY3
- Zoro # G0271774
- UPC # 190735039885
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 96 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 96 in |
Pin Dia. | 1/2 in |
Overall Width | 4 in |
Overall Knuckle Height | 2 in |
Length | 8 ft |
Width | 4" |
Pin Diameter | 1/2 in |
Hinge Length | 8 ft |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE SCREW HOOK ZNK PLT3/4X6"" (N130-179)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- SPD Welded Blade End Gas Spring (GSWB244789)
- ROSSLARE *REPLACES AT-R11* PROX CARD 125KHZ EM ASK ID# IN. ISO (ROS-AT-ERS-26A-3001)
- ZORO SELECT 5/8 in W x 48 in H Bright Nickel Continuous Hinge (1CBA1)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (1CCE4)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (4PB20)
- ZORO SELECT 1 in W x 96 in H Dull Aluminum Continuous Hinge (1CBX7)
- ZORO SELECT 5/8 in W x 48 in H Aluminum Continuous Hinge (2ZGA5)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZFC3)
- Zoro Select Continuous Hinges