Shop All Continuous Hinges
Zoro Select
2 in W x 96 in H Steel Continuous Hinge
Mfr # 2ZEW9
Zoro # G1270351
product price: $75.75
/ea
Free Shipping & Returns
$75.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEW9
- Zoro # G1270351
- UPC # 190735039809
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 96 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 2 in |
Door Leaf Height | 96 in |
Length | 8 ft |
Overall Knuckle Height | 2 in |
Overall Width | 4 in |
Width | 4" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 96 in Door Leaf Height, 96 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 8 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASP Econo Key Tags (1000 Per Pack): Yellow Pk (142-YE)
- CODEL DOORS 36" x 96" Primed 2-Panel Carrera Molded Hollow Core Slab Door (3080MHCCAR)
- ELEMENTS BY HARDWARE RESOURCES 128 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-128MB)
- ARMSTRONG WORLD INDUSTRIES Fine Fissured Ceiling Tile, 24 in W x 48 in L, Square Lay-In, 15/16 in Grid Size, 12 PK (1729A)
- ZORO SELECT 1 in W x 96 in H Dull Aluminum Continuous Hinge (1CBX7)
- ZORO SELECT 2 in W x 48 in H Steel Continuous Hinge (2ZEY1)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZEH1)
- ZORO SELECT 3/4 in W x 60 in H Steel Continuous Hinge (2ZEG4)
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- ZORO SELECT 2 in W x 60 in H Stainless steel Continuous Hinge (2ZFR9)
- ABH ALUMINUM CONTINUOUS GEARED HINGES Full Mortise Models Clear 83" 3/32" Inset Door Lip Protector (ABH-A240HD-C-83-FM)
- Zoro Select Door Hinges