Shop All Continuous Hinges
Zoro Select
2 in W x 72 in H Steel Continuous Hinge
Mfr # 2ZEK3
Zoro # G1202223
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 72 in
- Door Leaf Thickness 0.075 in
- Door Leaf Width 2 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEK3
- Zoro # G1202223
- UPC # 190735039298
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 72 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 72 in |
Pin Dia. | 1/4 in |
Overall Width | 4 in |
Overall Knuckle Height | 1 in |
Length | 6 ft |
Width | 4" |
Hinge Length | 6 ft |
Pin Diameter | 1/4 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 72 in Door Leaf Height, 72 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 6 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Extension Spring, 5/8 in. x 8-1/2 in. x 0.080 in., Steel, Single Loop (SP 9635)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 029, PK10 (ZUSAV60029)
- MARKS METRO SERIES MORTISE APARTMENT KNOB LOCKSET HD - ENTRANCE - 1-1/16 X 7-5/8 - SATIN CHROME - R (MRK-114A-26D-RH)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFN9)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV5)
- ZORO SELECT 1 1/2 in W x 72 in H Bright Brass Continuous Hinge (1CCL9)
- ZORO SELECT 1 in W x 36 in H Steel Continuous Hinge (2ZDW5)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZFE4)
- MARLBORO 1-1/2" W x 24" H Mill Stainless Steel Continuous Hinge (4PNP1)
- Zoro Select Continuous Hinges