Shop All Continuous Hinges
Zoro Select
2 in W x 48 in H Steel Continuous Hinge
Mfr # 2ZEY1
Zoro # G2101766
original price:
$117.93
18% off
new price: $95.69
/ea
Free Shipping & Returns
$95.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEY1
- Zoro # G2101766
- UPC # 190735039861
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/2 in |
Length | 4 ft |
Overall Width | 4 in |
Overall Knuckle Height | 2 in |
Width | 4" |
Hinge Length | 4 ft |
Pin Diameter | 1/2 in |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE U.S. Futaba Overlay Glass Door Hinge Chrome (FT21770-F02-00)
- MIDWEST FASTENER 2 x 1-3/8" Bright Brass Plated Steel Butt Hinges 4PK (37184)
- AMERICAN GARAGE DOOR SUPPLY Football Bearing, 1 In ID, PK4 (FCU33810)
- ZORO SELECT O-Ring, Dash 907, Viton, 0.08 In., PK25 (1CRY2)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (1CAL7)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- ZORO SELECT 5/8 in W x 48 in H Bright Nickel Continuous Hinge (1CCD4)
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (4PB18)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CCA1)
- Zoro Select Door Hinges