Shop All Continuous Hinges
Zoro Select
2 in W x 48 in H Steel Continuous Hinge
Mfr # 1JEU2
Zoro # G0272657
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 180 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1JEU2
- Zoro # G0272657
- UPC # 190735030646
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 2 in |
Door Leaf Height | 48 in |
Overall Knuckle Height | 1 in |
Overall Width | 4 in |
Length | 4 ft |
Width | 4" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 180 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY KeylessFactory: 2005-2007 Toyota Avalon / 4-Button Smart Key Shell / HYQ14AAF (SKS-TOY-192)
- LEVEL-IT 3/8"-16 x 2" 3750 lb. Leveling Mount (NSW-1N)
- STRYBUC Patio Door Handle (13-105)
- PAWLING Corner Guard, Textured, Tan, 3"W X 48"H (CGP-10-4-3)
- ZORO SELECT 1 1/4 in W x 72 in H Steel Continuous Hinge (2ZEU8)
- ZORO SELECT 1 1/2 in W x 36 in H Steel Continuous Hinge (2ZEP8)
- ZORO SELECT 1 1/2 in W x 96 in H Stainless steel Continuous Hinge (2ZFN3)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV6)
- ZORO SELECT 1 1/4 in W x 96 in H Stainless steel Continuous Hinge (2ZFP8)
- ZORO SELECT 1 1/2 in W x 96 in H Steel Continuous Hinge (1JET7)
- ZORO SELECT 1 in W x 96 in H Steel Continuous Hinge (2ZEP7)
- Zoro Select Continuous Hinges