Shop All Butt Hinges
Zoro Select
2 in W x 3 in H Brass Door and Butt Hinge
Mfr # 1RBU5
Zoro # G2550904
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.065 in
- Door Leaf Width 2 in
- Finish Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RBU5
- Zoro # G2550904
- UPC # 190735031421
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 2 in |
Pin Dia. | 3/16 in |
Frame Leaf Height | 3 in |
Frame Leaf Width | 1 in |
Overall Width | 2 in |
Pin Diameter | 3/16 in |
Description
Butt Hinge, Steel, Brass Finish, Not Applicable Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 1 in Frame Leaf Width, 0.065 in Door Leaf Thickness, 0.065 in Frame Leaf Thickness, Plain Bearing Type, Square Corners, Included Hardware, Features Pre-Plated Countersunk Holes Arranged in a Half-Moon Shape, Concealed Bearings, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Solid Brass Padlock Keyed Alike, Keyed Alike, Standard Shackle, Hardened Steel Shackle (55036)
- J.W. WINCO JW Winco WN9000.1 8TWP8N Leveling Feet (8TWP8N)
- IVES Pull Plate, 8-in CTC, 1-in Diameter, 1-1/2-in Clearance, 3-1/2-in x 15-in, Satin Stainless Steel (8303-8 US32D 3.5X15)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- ZORO SELECT 3/4 in W x 48 in H Stainless steel Continuous Hinge (1CAL4)
- ZORO SELECT 1/2 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE7)
- ZORO SELECT 3 in W x 8 in H zinc plated Strap Hinge (4PB43)
- ZORO SELECT 4 in W x 4 in H zinc plated Door and Butt Hinge (4PA61)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT 4 1/2 in W x 4 1/2 in H Brass Door and Butt Hinge (56-408BRS)
- GLOBAL DOOR CONTROLS 4 in W x 4 in H Satin Nickel (CP4040-US15-M)
- Zoro Select Door Hinges