Shop All Butt Hinges
This Product is Discontinued
Zoro Select
2 in W x 2 in H Steel Lift-Off Hinge (Discontinued)
Mfr # 3HUF2
Zoro # G3120546
This Product is Discontinued
Key Features
- Corners Square
- Door Leaf Height 2 in
- Door Leaf Thickness 0.080 in
- Door Leaf Width 2 in
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HUF2
- Zoro # G3120546
- UPC # 190735043462
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 2 in |
Door Leaf Width | 2 in |
Pin Dia. | 3/16 in |
Frame Leaf Height | 2 in |
Frame Leaf Width | 2 in |
Details
Corners | Square |
Door Leaf Thickness | 0.080 in |
Finish | Steel |
Holes per Leaf | 2 |
Load Capacity | 88.0 lb |
Material | Steel |
Mounting | Full Surface |
Orientation | Right Hand |
Range of Motion | 270 Degrees |
Features | Non Removable Pin Type; Use #10 Screws to Mount (Hardware Not Included) |
Pin Material | Steel |
Hardware | Not included |
Pin Type | Nonremovable |
Holes | With |
Item | Lift-Off Hinge |
Ligature Resistant | No |
Frame Leaf Thickness | 0.080 in |
Description
Lift-Off Hinge, Steel Material, Steel Finish, 88.0 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Right Hand, 2 in Door Leaf Height, 2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.080 in Door Leaf Thickness, 0.080 in Frame Leaf Thickness, Square Corners, Not Included Hardware, Full Surface Mounting, 3/16 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.