Shop All Continuous Hinges
Zoro Select
2 in W x 12 in H Steel Continuous Hinge
Mfr # 2ZEX8
Zoro # G1982312
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 12 in
- Door Leaf Thickness 0.18 in
- Door Leaf Width 2 in
- Finish Steel
- Holes per Leaf 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2ZEX8
- Zoro # G1982312
- UPC # 190735039854
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Door Leaf Height | 12 in |
Door Leaf Width | 2 in |
Frame Leaf Width | 2 in |
Frame Leaf Height | 12 in |
Pin Dia. | 1/2 in |
Length | 1 ft |
Overall Width | 4 in |
Overall Knuckle Height | 2 in |
Width | 4" |
Pin Diameter | 1/2 in |
Hinge Length | 1 ft |
Description
Piano Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/2 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 4 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, 36in.L, Nails (43CB-36)
- REV-A-SHELF Rev-A-Shelf - 8-Inch Kitchen Utensil Soft Close Pull Out Cabinet Organizer (448UT-BCSC-8C)
- DESIGNER COLLECTION White 78" Sliding Barn Door Hardware (NT.1400.09W.01)
- EKENA MILLWORK 3 1/2"W x 4 1/4"D x 8"H Diane Bracket (BKT03X04X08DI)
- ZORO SELECT 3/4 in W x 72 in H Aluminum Continuous Hinge (4PB23)
- ZORO SELECT 1 1/2 in W x 96 in H Dull Aluminum Continuous Hinge (1JEX6)
- ZORO SELECT 1 1/2 in W x 48 in H Steel Continuous Hinge (2ZEH9)
- ZORO SELECT 1 1/4 in W x 48 in H Steel Continuous Hinge (1JEY6)
- ZORO SELECT 3/4 in W x 72 in H Stainless steel Continuous Hinge (4PB26)
- ZORO SELECT 1-1/2" W x 72" H Steel Continuous Hinge (4PB32)
- PEMKO Continuous Hinges (CFM95HD1-M)
- Zoro Select Door Hinges