Shop All Drum Accessories
Zoro Select
2 in Male NPT Drum Tap, Polyethylene, 2-1/4 in Dia, 6-1/2 in L
Mfr # 2"PE
Zoro # G3724786
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.5 in
- (M)NPT Inlet 2 in
- Body Material Polyethylene
- Material Polyethylene
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2"PE
- Zoro # G3724786
- UPC # 791885000024
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 6.5 in |
Outlet Connection Size | 2 in |
Outlet Diameter | 2 1/4 in |
Inlet Connection Size | 2 in |
Details
Item | Drum Tap |
(M)NPT Inlet | 2 in |
Body Material | Polyethylene |
Material | Polyethylene |
Color | Brown |
Features | Gasket |
Wetted Materials | Poyethylene, EPDM |
For Liquid Type | Adhesives, Heavy Oils, Non-Flammable, Non-Viscous, Paint, Viscous |
Inlet Thread Type | NPT |
Handle Type | Ergonomic |
Flame Arrestor Type | None |
Product Type | Drum Faucet |
Shank Adjustability | Rigid |
Inlet Gender | Male |
Inlet Connection | 2 in Male NPT |
Description
Drum Tap, Body Material Polyethylene, Color Brown, Flame Arrestor Type None, For Liquid Type Adhesives, Heavy Oils, Non-Flammable, Non-Viscous, Paint, Viscous, Inlet Connection Size 2 in, Inlet Gender Male, Inlet Thread Type NPT, Outlet Connection Size 2 in, Outlet Diameter 2 1/4 in, Overall Length 6.5 in, Shank Adjustability Rigid, Standards Not Applicable, Handle Type Ergonomic, Features Gasket, Product Type Drum Faucet, Wetted Materials Poyethylene, EPDM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wire Shelving Unit, 24"D x 36"W x 63"H, 4 Shelves, Chrome (1PGF3)
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1.25 in Pipe Size, 50000 lb Tensile Strength (4NXT8)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 4 in H, 23 5/8 in L, Clear (QSB114CL)
- GLOBAL EQUIPMENT Wire Mesh Panel, 4' x 8' (603323)
- ZORO SELECT LEAK RPR PREMIXED 16 OZ (1-PMP)
- ZORO SELECT Bolt, 1/2-13 Thread, 1 In Long, PK12 (MH12EABOLTG)
- ZORO SELECT Drum Plug, 3/4 In., Poly, Buna Gasket, PK10 (GTP10P)
- ZORO SELECT Drum Plug, 3/4 In., Polyethylene (RP750)
- ZORO SELECT Capseal Sealing Tool, 2 In (CCT20B)
- ZORO SELECT Drum Faucet, 5-3/4 in. H (DFT-ADJ)
- ZORO SELECT Drum Plug, Round Head, 2 In., Steel, PK10 (GTS20ZP)
- Zoro Select Drum Accessories