Shop All Cable Clamps & Clips
Zoro Select
2 In Dia. Medium Duty Clamp 0.281 Hole
Mfr # CO3209Z1
Zoro # G1360825
original price:
$16.59
22% off
new price: $12.89
/pk 10, $1.29/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Material Steel
- Cable Clamping Dia. 2 in
- Clamp Thickness 0.048 in
- Clamp Band Width 1/2 in
- Clamp Color Natural
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CO3209Z1
- Zoro # G1360825
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Cable Clamping Dia. | 2 in |
Clamp Band Width | 1/2 in |
Mounting Hole Dia. | 0.2813 in |
Width | 1/2" |
Clamping Dia. | 2" |
Details
Item | Clamp, Loop Strap |
Clamp Material | Steel |
Clamp Thickness | 0.048 in |
Clamp Color | Natural |
Clamp Finish | Hot Dipped Galvanized |
Type | Without Cushion |
Thickness | 3/64" |
Material | Steel |
Finish | Hot Dipped Galvanized |
Additional Features | Part# CO3209Z1 2 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Manufactured by KMC Stampings 2 In. Clamping Diameter 0.281 In. Screw Hole Size 0.5 In. Width 0.048 In. Material Thickness |
Description
Clamp, Loop Strap, Cable Clamp, Without Cushion, Steel, Cable Clamping Dia. 2 in, Mounting Hole Dia. 0.2813 in, Clamp Thickness 0.048 in, Clamp Band Width 1/2 in, Natural, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -, - Coating Material, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUMETER Hour Meter, Polymer, White/Black Numbers (722-0001)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel (A36P24)
- GROTE 16-14 AWG Heat Shrink Ring Terminal #6 Stud PK (84-2424)
- WIEGMANN Carbon Steel Wiring Trough Enclosure, 4 in H, 24 in W, 24 in D, NEMA 3R, Screw On (RSCG040424NK)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 3/4 In, Pk50 (CO1209Z1)
- ZORO SELECT Cable Clamp, Nylon, 5/16 In, Blk, PK25 (22CC50D0312B)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- ZORO SELECT Half Clamp, Galvanized, Dia 1/2 In, PK50 (CH0809Z1)
- ZORO SELECT Cable Clamp, Nylon, 3/4 In, Blk, PK10 (22CC50D0750B)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, PK25 (22CC50C0437)
- GROTE Pogo Stick, Zinc, 40" (81-0131)
- Zoro Select Cable Clamps & Clips