Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL
Mfr # 45DT76
Zoro # G1807228
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.21"
- Max. Pressure 80 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT76
- Zoro # G1807228
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.21" |
Length | 300 ft. |
Hose Inside Dia. | 2 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 80 psi |
Color | Blue |
Reinforcement | Synthetic Fabric |
Max. Temp. | 150 Degrees F |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
Hose Cover Material | PVC |
Max. Working Pressure @ 70 F | 80 psi |
Hose Tube Material | PVC |
Hose Color | Blue |
Water Hose Type | Water Discharge Hose |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 300 ft, Hose Color Blue, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 80 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Female Rod End, Nylon/PTFE, RH, 7/16-20 (NFR7)
- GATES Super HC PowerBand Belts, 3/5V750 (3/5V750)
- ACME MIAMI Mounting Bracket, Frame 48, 5-5/8 In Dia (137)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 9B, Bushed Bore (9B)
- ZORO SELECT 1-1/2" ID x 25 ft PVC Water Discharge Hose 150 PSI RD (45DU20)
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU50)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- ZORO SELECT 6" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (RCY600-50CE-G)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose Clear/WT (45DU47)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU17)
- ZORO SELECT 1-1/2" ID x 100 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU3)
- Zoro Select Discharge & Suction Hoses