Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD
Mfr # 45DT81
Zoro # G1807185
original price:
$564.45
24% off
new price: $427.99
/ea
Free Shipping & Returns
$427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.27"
- Max. Pressure 150 psi
- Length 300 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DT81
- Zoro # G1807185
- Country of Origin China
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.27" |
Length | 300 ft. |
Hose Inside Dia. | 2 in |
Hose Length | 300 ft |
Details
Item | Water Discharge Hose |
Tube Material | PVC |
Max. Pressure | 150 psi |
Color | Red |
Max. Temp. | 150 Degrees F |
Reinforcement | Synthetic Fabric |
Temp. Range | 5 Degrees to 150 Degrees F |
Hose Configuration | Bulk Hose |
Hose Color | Red |
Water Hose Type | Water Discharge Hose |
Hose Tube Material | PVC |
Hose Cover Material | PVC |
Max. Working Pressure @ 70 F | 150 psi |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water |
Description
Water Discharge Hose, Hose Inside Dia. 2 in, Hose Length 300 ft, Hose Color Red, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 150 psi, Temp. Range 5 Degrees to 150 Degrees F, Hose Configuration Bulk Hose
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- COILHOSE PNEUMATICS Flexcoil 1/4" ID x 25' 1/4" MPT Swivel Dark Blue (CO PU14-25B-B)
- MBL V BELT 1/2"" X 43"" (4L430A)
- SPEEDAIRE Compression Nut 3/4in Hex (SE541)
- ZORO SELECT 1-1/2" ID x 20 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU45)
- ZORO SELECT 4" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU62)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU07)
- ZORO SELECT 3" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU61)
- ZORO SELECT Water Discharge Hose, 4" ID x 25 ft., Red (DPK400-25CE-G)
- CONTINENTAL Water Suction Hose, 2" ID x 10 ft. (SP200-10-G)
- Zoro Select Discharge & Suction Hoses