Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT
Mfr # 45DU49
Zoro # G0461216
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.36"
- Max. Pressure 70 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45DU49
- Zoro # G0461216
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.36" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 6 in |
Hose Inside Dia. | 2 in |
Hose Length | 20 ft |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Description
Water Suction and Discharge Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 6 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Carbon Steel, Hose Fitting A Type Cam and Groove C, Hose Fitting B Type MNPT, Hose Configuration Coupled Assembly, Vacuum Rating 28 in Hg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Straight 5/16 in Hose I.D, 3/8"-18 Thread (707002-0506)
- FLEXZILLA Pro Air Reusable Fitting with Swivel, 1/ (RP900500S)
- SPEEDAIRE Float Drain (MDV-400)
- INGERSOLL-RAND Compressed Air Dryer, 15 CFM, 5 HP, 6 Class (D25IT)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL, Includes: Gasket (45DT91)
- ZORO SELECT 3" ID x 50 ft Rubber Water Discharge Hose 250 PSI YL (45DU34)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 90 PSI RD (DPK600-50CE-G)
- ZORO SELECT 1-1/4" ID x 100 ft PVC Water Suction Hose 90 PSI Clear/WT (45DU58)
- ZORO SELECT 2" ID x 100 ft PVC Water Suction Hose Clear/WT (45DU60)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- ZORO SELECT 6" ID x 100 ft PVC Water Discharge Hose 90 PSI RD (DPK600-100-G)
- Zoro Select Air Hoses