Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 20 ft PE Discharge & Suction Hose BK/YL
Mfr # 1ZNB2
Zoro # G3008187
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tube Material Polyethylene
- Inside Dia. 2"
- Outside Dia. 2.76"
- Max. Pressure 17 psi
- Length 20 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZNB2
- Zoro # G3008187
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.76" |
Length | 20 ft. |
Fitting Size | 2 in x 2 in |
Bend Radius | 5 in |
Hose Fitting B Size | 2 in |
Hose Fitting A Size | 2 in |
Hose Length | 20 ft |
Hose Inside Dia. | 2 in |
Description
Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 20 ft, Hose Color Black, Yellow, Hose Tube Material Polyethylene, Hose Cover Material Polyethylene, Max. Working Pressure @ 70 F 17 psi, Temp. Range -40 Degrees to 140 Degrees F, Bend Radius 5 in, Hose Fitting A Size 2 in, Hose Fitting B Size 2 in, Hose Fitting A Material Aluminum, Hose Fitting B Material Aluminum, Hose Fitting A Type FNPSM, Hose Fitting B Type MNPSM, Hose Configuration Coupled Assembly, Vacuum Rating 29 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Mountable, 1.5", 303 SS, Bore Dia.: 1-1/2" (OF-SP-24-SS)
- ARROW PNEUMATICS Arrow 3/4" Mod FRL W/End Ports VC33356W, GA, Metal Bowl W/Sight, Manual & Ultra Fog LUBR, OSHA Valve (VC33356W)
- WD-40 Trigger Pro®, Lubricant, Spray Bottle, 20 Oz. (490108)
- ALLEN BRADLEY Ac Drive 22BD6P0N104 (22B-D6P0N104)
- ZORO SELECT 1-1/2" ID Water Suction Hose BK/YL (45DV20)
- ZORO SELECT 1-1/2" ID x 20 ft PE Discharge & Suction Hose BK/YL (1ZNB7)
- ZORO SELECT 2-1/2" ID x 300 ft PVC Water Discharge Hose 70 PSI BL (45DT77)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 80 PSI BL (45DT76)
- EAGLE Green PVC Suction Hose, 2"x20 ft. (A007-0329-3520)
- Zoro Select Discharge & Suction Hoses