Shop All Discharge & Suction Hoses
Zoro Select
2" ID x 100 ft PVC Water Suction Hose Clear/WT
Mfr # 45DU60
Zoro # G0461100
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Tube Material PVC
- Inside Dia. 2"
- Outside Dia. 2.36"
- Max. Pressure 70 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 45DU60
- Zoro # G0461100
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Inside Dia. | 2" |
Outside Dia. | 2.36" |
Length | 100 ft. |
Bend Radius | 6 in |
Hose Inside Dia. | 2 in |
Hose Length | 100 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Water Suction Hose |
Tube Material | PVC |
Max. Pressure | 70 psi |
Color | Clear and White |
Reinforcement | PVC Helix |
Vacuum Rating | 28 in Hg |
Max. Temp. | 130 Degrees F |
Hose Color | Clear, White |
Water Hose Type | Water Suction and Discharge Hose |
Hose Cover Material | PVC |
Max. Working Pressure @ 70 F | 70 psi |
Hose Tube Material | PVC |
Hose Configuration | Bulk Hose |
Temp. Range | -10 Degrees to 130 Degrees F |
For Media Type | Water |
Compatible Chemicals | Deionized Water, Fresh Water, Salt Water |
Description
Water Suction Hose, Hose Inside Dia. 2 in, Hose Length 100 ft, Hose Color Clear, White, Hose Tube Material PVC, Hose Cover Material PVC, Max. Working Pressure @ 70 F 70 psi, Temp. Range -10 Degrees to 130 Degrees F, Bend Radius 6 in, Hose Configuration Bulk Hose, Vacuum Rating 28 in Hg
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Flanged Bearing, 3/4 IDx3/4 In L, PK5 (MYI-12-12)
- ALEMITE Grease Fitting Drive Type, 3/16" Drive (A1633)
- DIXON AirChief Fem NPT, 1/4", Coupler, 1/4", BR (DC20)
- ZORO SELECT Motor (7163-9672)
- ZORO SELECT 3" ID x 25 ft PVC Water Discharge Hose 70 PSI BL (45DT96)
- ZORO SELECT 6" ID x 50 ft PVC Water Discharge Hose 45 PSI BL (DPX600-50CE-G)
- ZORO SELECT 2" ID x 300 ft PVC Water Discharge Hose 150 PSI RD (45DT81)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD, Includes: Gasket (45DU05)
- ZORO SELECT 2" ID x 20 ft Water Discharge Hose 17 PSI BK/YL (45DV21)
- ZORO SELECT 4" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMU2)
- WEATHERHEAD Royalflex Blue Suction and Discharge Hos (H119632)
- Zoro Select Discharge & Suction Hoses