Shop All Crowd Control Post & Ropes
Zoro Select
2" Gothic x 100 ft. Yellow Plastic Chain
Mfr # 53002-100
Zoro # G7600731
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 in
- Color Yellow
- Overall Length 100 ft
- Material Polyethylene
- Application Outdoor or Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 53002-100
- Zoro # G7600731
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Size | 2 in |
Overall Length | 100 ft |
Link Outside Length | 2 in |
Manufacturer Warranty Length | 5 yr |
Link Inside Length | 1.6 in |
Link Outside Width | 1.1 in |
Details
Item | Plastic Chain |
Color | Yellow |
Material | Polyethylene |
Application | Outdoor or Indoor |
Finish | Gloss |
For Use With | Chain Stanchions, Cone Connectors, Poles |
Weight | 3 lb |
Standards | WBENC Certified |
Resistance Properties | Rust Resistant, UV Resistant |
Link Thickness | 0.1 in |
Description
Plastic Chain, Length 100 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 2 in, Link Outside Width 1.1 in, Link Inside Length 1.6 in, Link Thickness 0.1 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 3 lb, Resistance Properties Rust Resistant, UV Resistant, Standards WBENC Certified, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Chemical Resistant Gloves, 10, Blue, PR (04-002)
- BRADY Precut Label Roll Cartridge, Black/Orange (M4C-1000-595-OR-BK)
- HONEYWELL SERVUS Overboots, PVC, Blk/Ylw, 4in, S, Sz 6-8, PR (11003/S)
- HEXARMOR Safety Glasses, Wraparound Clear Polycarbonate Lens, Anti-Fog, Anti-Scratch (11-19004-08)
- ZORO SELECT Light Duty Stanchion, 41 In. H, Black, PK6 (91503-6)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Red (93705)
- ZORO SELECT 2" (#8, 51 mm.) x 300 ft. Safety Orange Plastic Chain (50012-300)
- ZORO SELECT Stanchion, Post Dia. 2-1/2", Black (93703)
- ZORO SELECT Heavy Duty Stanchion, Post Dia. 3", PR (U2007YC)
- ZORO SELECT Heavy Duty Stanchion, 41 In. H, PK4 (99922-4)
- TENSABARRIER Barrier Post with Belt, PVC, White (886-32-STD-NO-D4X-C)
- Zoro Select Crowd Control Post & Ropes