Shop All Tarps
Zoro Select
2 ft 3 in L x 3 ft W Standard Duty 6 Mil Tarp, Gray, Cotton Canvas
Mfr # TS9036
Zoro # G6801015
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Tarp Material Cotton Canvas
- Thickness 6 Mil
- Tarp Strength Standard Duty
- Tarp Finished Length 2 ft 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # TS9036
- Zoro # G6801015
- UPC # 878258004541
- Country of Origin China
- Category Tarps
Dimensions
Finished Size | 2 ft 3 in L x 3 ft W |
Tarp Finished Length | 2 ft 3 in |
Tarp Finished Width | 3 ft |
Details
Color | Gray |
Tarp Material | Cotton Canvas |
Thickness | 6 Mil |
Tarp Strength | Standard Duty |
Item | Tarp |
Grommet Material | No Grommet |
Water Resistant/Waterproof | Water Resistant |
Features | Magnets Sewn Into Each Corner |
Insulated | No |
Tarp Seam Finish | Single Stitched |
High Visibility | No |
Breathable | No |
Includes | Magnets Sewn Into Each Corner |
Tarp Item | Machine Cover Tarp |
High-Visibility | No |
Description
Machine Cover Tarp, Tarp Material Cotton Canvas, Finished Size 2 ft 3 in L x 3 ft W, Tarp Finished Length 2 ft 3 in, Tarp Finished Width 3 ft, Tarp Seam Finish Single Stitched, Tarp Strength Standard Duty, Water Resistant/Waterproof Water Resistant, Color Gray, Grommet Material No Grommet, Thickness 6 mil, Breathable No, High-Visibility No, Insulated No, Features Magnets Sewn Into Each Corner, Includes Magnets Sewn Into Each Corner
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Latte Patio Chair Cover, 40"x40" (ECH404036)
- AFTERMARKET Spindle Assembly for Murray MTD 1001046 1001200 1001200MA 1001046MA 285-174 (FRS20-0034)
- TOMCAT Rodent Station w/Blocks (22786)
- TARPCO SAFETY 8 ft x 10 ft Heavy Duty 14 Mil Tarp, Black, Polyethylene (TS-106-8X10)
- ZORO SELECT 6 x 9 ft 4 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9112)
- ZORO SELECT 4 ft 8 in x 6 ft Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9072)
- ZORO SELECT 3 ft x 4 ft 8 in Standard Duty 6 Mil Tarp, Gray, Cotton Canvas (TS9056)
- ZORO SELECT 10 ft x 20 ft Standard Duty 20 Mil Tarp, Green, Cotton Canvas, Flame Resistant, Mildew Resistant (10P548)
- ZORO SELECT 3 ft 6 in x 11 ft 6 in Standard Duty 20 Mil Tarp, Green, Cotton Canvas (10P541)
- ZORO SELECT 7 ft 4 in x 9 ft 6 in Standard Duty 15 Mil Tarp, White, Vinyl (5WTW6)
- CORE TARPS 100 ft L x 0.5 mm H x 100 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-100X100)
- Zoro Select Tarps