Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FSW 316/316L SS Coupling
Mfr # 4001300718
Zoro # G7946836
product price: $91.85
/ea
Free Shipping & Returns
$91.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 316/316L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4001300718
- Zoro # G7946836
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Overall Length | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 1/4 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Pipe Size | 2 in x 2 in |
Description
Coupling, Stainless Steel, 316/316L, Class Class 3000, 2 in, Female, Socket, 3 1/4 in, 2 in, Female, Socket, 3 in, 3,000 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MANUFACTURING Frostproof Enclosed Wall Hydrant, 14 In. (B65P-14)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 3/4" x 3/8" Pipe Size (1VFY1)
- FLAIR-IT PEX TEE 1/2""MX1/2 BSP 5P (32836)
- HAM-LET 1/8" x 1/4" Compression x MNPT SS Male Connector (768L SS 1/4 X 1/8)
- ZORO SELECT 1-1/4" Socket Weld SS Flange (4381000630)
- ZORO SELECT Straight Adapter, Steel, 3/8 in, NPT x BSPP (ZUSA-PF-7984)
- ZORO SELECT Round Cap, 316 SS, 1", FNPT, Class 150 (ZUSA-PF-7538)
- ZORO SELECT Hex Bushing, 1/2"x3/8", 150,304, Thrd (4381031050)
- ZORO SELECT Sanitary Reducing Tee, 316 SS, 4 x 4 x 3 (4381021040)
- ZORO SELECT Hex Coupling, 304 SS, 3/8" Pipe Size, FNPT (ZUSA-PF-7804)
- ZORO SELECT 3/4" FNPT 316 SS Threaded Tee, Max. Pressure: 300 psi (60TE111N034)
- Zoro Select Fittings