Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FSW 304/304L SS Tee
Mfr # 4001300212
Zoro # G8309515
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4001300212
- Zoro # G8309515
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side C Outside Diameter | 3 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Description
Tee, Stainless Steel, Electro Polished, 304/304L, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CULLIGAN Quick Connect Filter, 4 gpm, 30 Micron, 2-1/2" O.D., 9 3/4 in H, 1 PR (CW-MF)
- NAUGATUCK Float Ball, Round, Copper, 5 In (GRC5023RA)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- JOHN GUEST Barbed End Stop, 3/8 in Tube Size, Acetal, Gray, 10 PK (PI4612S-10PK)
- ZORO SELECT 1-1/4" x 3/8" MNPT x FNPT SS Hex Bushing (4381031170)
- ZORO SELECT 1/4" FNPT SS 45 Degree Elbow (4307000152)
- ZORO SELECT 1-1/4" MNPT x FNPT 316 SS Street Elbow (60SE113N114)
- ZORO SELECT 2" FNPT 316 SS Threaded Coupling (60FC111N020)
- ZORO SELECT 304 Stainless Steel Hex Coupling, 1 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010012)
- ZORO SELECT 3/8" Socket Weld SS Coupling (4307005358)
- ZORO SELECT Reduce Coupling, 4"x1", 150,316, Thrd (4381036690)
- Zoro Select Stainless Steel Pipe Fittings