Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FSW 304/304L SS SW Outlet
Mfr # 400821350212
Zoro # G8295621
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2"
- Specific Fitting Shape Socket Weld Outlet
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FSW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 400821350212
- Zoro # G8295621
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Overall Length | 1 9/16 in |
Description
Outlet, Stainless Steel, 304/304L, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS CC482 Straight Bath Supply (CC482)
- MILWAUKEE VALVE Globe Valve, Class 200, 1-1/4 In. (570 1-1/4)
- ZORO SELECT HD Pipe Strap, 304SS, 4 In, 8 13/16 In L (HDSS-400)
- KOHLER Awaken 2-In-1 Combo 1.75 GPM Oil-Rubbed Bronze (23218-G-2BZ)
- ZORO SELECT Tee, 304 SS, 1/2", Female BSPT, Class 150 (ZUSA-PF-8221)
- ZORO SELECT 1-1/2" MNPT 304 SS Square Head Plug (1RRL6)
- ZORO SELECT Hex Bushing, 3/4 in x 1/2 in Pipe Fitting, MNPT x FNPT, 304 Stainless Steel (400B113N034012)
- ZORO SELECT 1/8" FNPT SS Threaded Union (4307000950)
- ZORO SELECT 1" FNPT 316/316L SS Coupling (2000300718)
- ZORO SELECT 2-1/2" FNPT 316 SS 90 Degree Elbow (609E111N212)
- LEGEND VALVE 1/2" SS INSERT COUPLING (312-163SS)
- Zoro Select Fittings