Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FSW 304/304L SS Coupling
Mfr # 4001300712
Zoro # G7900767
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Coupling
- Pipe Fitting Material 304/304L Stainless Steel
- Tube Size 2"
- Fitting Connection Type FSW
- Fitting Schedule/Class Class 3000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4001300712
- Zoro # G7900767
- Country of Origin United States
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Tube Size | 2" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in |
Fitting Side B Outside Diameter | 3 in |
Fitting Pipe Size | 2 in x 2 in |
Overall Length | 2 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 3 in |
Description
Coupling, Stainless Steel, 304/304L, Class Class 3000, 2 in, Female, Socket, 3 in, 2 in, Female, Socket, 3 in, 2,570 psi @ 100 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Drake Elongated Universal Toilet Bowl Only with Cefiontect, Washlet+ Ready, Less Seat, Cotton (C776CEFGT40#01)
- AMERICAN FILTER CO AFC Brand AFC-EWH-3000, Compatible to Halsey Taylor 55898C Water Fountain Filters (1PK) Made by AFC (AFC-EWH-3000-1p-12337)
- ZURN Zurn Double Lab Faucet with 6" Vacuum Breaker Spout and Four Arm Handles - Lead Free (Z826U2-XL****)
- ZURN Retrofit Kit, 1" Inlet (RFK1-70-20XL)
- ZORO SELECT 1" FSW 304/304L SS Coupling (2001300712)
- ZORO SELECT 2" Socket Weld 316 SS 45 Degree Lateral (4001300618)
- ZORO SELECT 1" Socket Weld 316 SS Coupling (60FC111SW010)
- ZORO SELECT Square Plug, 3/4", 150,316, Thrd Heavy (4381037240)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- ZORO SELECT Hex Bushing, 3"x1", 150,304, Thrd (4381031420)
- LEGEND VALVE 1-1/4" x 6" 316 SS NIPPLE (316-130)
- Zoro Select Stainless Steel Pipe Fittings