Shop All Ball Valves
Zoro Select
2" FNPT x MNPT Brass Ball Valve Inline
Mfr # 107-328
Zoro # G1417367
original price:
$84.55
15% off
new price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Standards CSA, FM, UL
- Valve Structure 2-Piece
- Ball Valve Product Group Manual
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 107-328
- Zoro # G1417367
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.17 in |
Nominal Valve Size | 2 in |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1-1/2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1150STE18)
- HAYWARD FLOW CONTROL Bulkhead Fitting, 1-1/2", PVC/FPM, FPT x FPT (BFAS1015TFS)
- KISSLER Handle Steel Flexor, Rubber, PK5 (F-222-3)
- APOLLO VALVES 2" FNPT Brass Ball Valve Inline (94ALF-108-01A)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-PMFS-38)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- ZORO SELECT 4" Socket CPVC Ball Valve Union (4PGD2)
- ZORO SELECT 1-1/2" Sweat Brass Ball Valve Inline (1PYP7)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Inline, Port: Full (PVC 638-TB4M-F)
- Zoro Select Ball Valves