Shop All Ball Valves
Zoro Select
2" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06020FSR
Zoro # G4976815
original price:
$241.10
33% off
new price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Type Blowout Proof
- Ball Valve Product Group Manual
- Handle Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q011N06020FSR
- Zoro # G4976815
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.65 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Handle Length | 6.3 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-4M-2G)
- COPPER PRESS BY TMG 3/4 in. x 1/2 in. Copper Press x Press Reducing Coupling with Dimple Stop (XPRC3412)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y34)
- DOMINION FAUCETS Manual, 8" Mount, 4 Hole Low Arc Kitchen Faucet (77-1182)
- ZORO SELECT 1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06112FSR)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- ZORO SELECT 1-1/4" FNPT x MNPT Chrome Brass Ball Valve Inline (G-KTCM-125NP)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-25)
- ZORO SELECT Ball Valve, 2-1/2", 316, FP 1000, 2pcs (4373000680)
- BELIMO 2 in. 57cv Ball Valve (B250)
- Zoro Select Valves