Shop All Stainless Steel Pipe Fittings
Zoro Select
2" FNPT SS Threaded Outlet
Mfr # 4307002870
Zoro # G0349316
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Threaded Outlet
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Outlet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4307002870
- Zoro # G0349316
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Outside Dia. | 3-27/64" |
Pipe Size (Fittings) | 2" |
Pipe Size | 2 in, 8 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 8 in |
Fitting Side B Nominal Pipe Size | 8 in |
Fitting Side A Outside Diameter | 3 3/8 in |
Description
Outlet, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 2 in, Female, NPT, 3 3/8 in, 8 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/4" CPI x MNPT 316 SS Male 90 Degree Elbow (12-12 CBZ-SS)
- ZORO SELECT Instrumentation Cap, 304 SS, 3/8 (ZUSA-PF-7908)
- PARGRIP Strt Adptr, PFA, Comp, 1/4Inx3/8In (GAFS-46)
- JONES STEPHENS 1/2in. IPS Chrome Plated Steel Shallow Escutcheon, 25PK (E02050)
- ZORO SELECT 1/2" FNPT SS Threaded Outlet (4307002820)
- ZORO SELECT 1" FNPT SS Threaded Outlet (4307002840)
- ZORO SELECT 3/4" FNPT SS Threaded Outlet (4307002830)
- ZORO SELECT Square Plug, 1/2", 150,316, Thrd Heavy (4381037230)
- ZORO SELECT 1/2" x 1/4" FNPT 316 SS Reducing Coupling (2UA23)
- ZORO SELECT Nipple, Schedule 40, 1-3/64"ID, 304 SS, 12"L (ZUSA-PF-1568)
- ZORO SELECT 3/4" FNPT 316 SS Cap (2TY78)
- Zoro Select Stainless Steel Pipe Fittings