Shop All Galvanized Pipe Fittings
Zoro Select
2" FNPT Galvanized Tee
Mfr # 1MPF7
Zoro # G0529067
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Forged Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1MPF7
- Zoro # G0529067
- UPC # 190735907825
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in x 2 in x 2 in |
Pipe Size | 2 in |
Fitting Side C Nominal Pipe Size | 2 in |
Description
Tee, Forged Steel, Galvanized, Class Class 3000, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2, 2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 3/4" NPT Stainless Steel Spring Check Valve (S800-3/4)
- MOEN Standard Tub/Shower (2995EP)
- HAYWARD FLOW CONTROL Y-Check Valve, True Union, Spring-Loaded, 3/4", PVC/FPM, Socket, Adjustable 2-15 psi (SLC10075SU)
- ZORO SELECT Lap Joint, Carbon Steel, 740 psi (351-010-000)
- ZORO SELECT 1-1/4" FNPT Galvanized Tee (5P847)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- ZORO SELECT 1" FNPT Galvanized Cap (1MPK9)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- ZORO SELECT 2" x 1" x 2" FNPT Galvanized Reducing Tee (0811051218)
- ZORO SELECT 1-1/4" x 3/4" FNPT Galvanized Reducer (5P937)
- ANVIL 2" FNPT Galvanized 90 Degree Elbow (0311001804)
- Zoro Select Fittings