Shop All Galvanized Pipe Fittings
Zoro Select
2" FNPT Galvanized Hex Locknut
Mfr # 511-984HC
Zoro # G2959257
original price:
$4.65
5% off
new price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 511-984HC
- Zoro # G2959257
- UPC # 190735930281
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Nominal Pipe Size | 2 in |
Fitting Pipe Size | 2 in |
Pipe Size | 2 in |
Details
Item | Hex Locknut |
Pipe Fitting Material | Galvanized Malleable Iron |
Specific Fitting Shape | Hex Locknut |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Nut |
Fitting Connection Type | FNPT |
Standards | ASME B16.3 and B16.4, ASTM A-197, ASTM A47, FM Approved, NSF-61 and AB1953 Listed, UL Listed |
Max. Pressure | 300 psi @ 150 Degrees F WOG |
Saturated Steam Pressure | 150 PSI |
Pipe Fitting Schedule/Class | Class 150 |
Specific Pipe Fitting Shape | Hex Locknut |
Pipe Fitting Connection Type | Female NPT |
Threading | NPT |
Pressure Level | Medium Pressure (300-999 psi) |
Connection Type | Threaded |
Class | Class 150 |
Finish/Coating | Galvanized |
Fitting Shape | Nut |
Description
Locknut, 2 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEATSOLUTIONS Universal Rubber Toilet Plunger Handle 6 x 16.25 In. (SE107510)
- DOBA-BNT Elie Bathroom Robe & Towel Hook, Brushed Nickel (SA2137289)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Bronze (K820-76BRZ)
- WESTBRASS Faucet Kit, 1/2" IPS x 3/8" OD x 20" Bullnose in Polished Chrome (D103KBN-26)
- ZORO SELECT 3/4" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P881)
- ZORO SELECT 2-1/2" MNPT x 3/4" FNPT Galvanized Hex Bushing (511-994BC)
- ZORO SELECT 3/8" x 1/4" FNPT Galvanized Reducer (5P926)
- ZORO SELECT 1/4" FNPT Galvanized Tee (5P842)
- ZORO SELECT 3/4" x 1/2" FNPT Galvanized Reducer (5P931)
- ZORO SELECT Union, 1/4", 300 gal. (4316012650)
- B & K STZ Industries 3/4 in. FIP each X 3/4 in. D FIP Galvanized Malleable Iron 45 Degree Elbow (311UPE45-34)
- Zoro Select Galvanized Pipe Fittings