Shop All Ball Valves
Zoro Select
2" FNPT Brass Ball Valve Inline
Mfr # GG-F600-200
Zoro # G4464783
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Brass
- Body Style Inline
- Port Full
- Max. Pressure 600 psi CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # GG-F600-200
- Zoro # G4464783
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.58 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Breaker, Vacuum , T40, Lead Free (B0970FE)
- APOLLO PEX 3/4 in. Brass PEX Barb x 3/4 in. Male Pipe Thread Adapter Tee (APXMT34)
- ZORO SELECT Chrome Plated Brass Hex Key Street Elbow, FNPT x MNPT, 1/16" Pipe Size (4CCJ4)
- BRITA 2CT CHR Fauc MNT Filter (36312)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSV-75NLH)
- ZORO SELECT 3" FNPT Brass Ball Valve Inline (32H978)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Inline (6388190)
- ZORO SELECT 3/4" FNPT Stainless Steel Ball Valve Inline (G-SSO-75V)
- ZORO SELECT 1/2" SAE Female Brass Ball Valve Inline (XV506P-8)
- ZORO SELECT 1/4" Barb PVC Ball Valve Inline, Seat Material: Buna-N (6380390)
- PARKER 1/4" FNPT x Push Polypropylene Ball Valve Inline (LFPP6VFC4)
- Zoro Select Ball Valves