Shop All Ball Valves
Zoro Select
2" FNPT Brass Ball Valve Inline
Mfr # G-F600-200
Zoro # G4447231
product price: $58.29
/ea
$58.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Body Material Brass
- Body Style Inline
- Max. Steam Pressure 150 psi WSP
- Stem Material brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # G-F600-200
- Zoro # G4447231
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 8.58" |
Connection Size - Side 1 | 2 in |
Connection Size - Side 2 | 2 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 1/2 in Tube Size, Plastic, White (PSEI012026)
- SHARKBITE Manual 2-Way Ball Valve, Push, Brass (24617LFG)
- FRIGIDAIRE Gas Connector, 1/2in., MIP, Safety Valve (5304494820)
- DORMONT Gas Connector, 1/2 x60 In L, 93,200 BTU (30C-3131-60)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (GG-F600-125)
- ZORO SELECT 1/4" FNPT Stainless Steel Ball Valve Inline (G-MSFF-25)
- ZORO SELECT 1/4" FNPT PVC Ball Valve Angle (6570190)
- ZORO SELECT 2-1/2" FNPT Brass Ball Valve Inline (32H977)
- ZORO SELECT 1/2" FNPT Stainless Steel Mini Ball Valve Inline (G-SSMF-50NL)
- ZORO SELECT Strainer w/ Drain Holes, 800psi, 1/2" Size (06S011N03012)
- MIDWEST CONTROL Brass Ball Valve, 1-1/2" FPT, 600 CWP (KTC-150)
- Zoro Select Ball Valves