Shop All Ball Valves
Zoro Select
2" FNPT Brass Ball Valve Inline
Mfr # 32H976
Zoro # G5033795
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Brass
- Body Style Inline
- Stem Type Blowout Proof
- Seat Material PTFE
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 32H976
- Zoro # G5033795
- UPC # 190735463161
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 2" |
Overall Length | 4.3 in |
Connection Size - Side 1 | 2 in |
Handle Height | 3.91 in |
Connection Size - Side 2 | 2 in |
Handle Length | 5.31 in |
Nominal Valve Size | 2 in |
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Air, Oil, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Applicable, Vacuum Service Rating 29 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, True-Union, PVC (TBH1400A0SE0000)
- SHARKBITE/CASH ACME 10PK12BarbBRS Coupling (UC008LFA10)
- SHARPE VALVES Gate Valve, Class 800, 1-1/4 In., FNPT (4371003780)
- APG 4" Aluminum Part D (3E40DAL)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (32H971)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- ZORO SELECT 1/8" MNPT Brass Ball Valve Inline (G-BVRM-18M)
- ZORO SELECT Check Valve, 3.15 in Overall L (06H041N01034)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CL)
- PROLINE SERIES Gas Cock Ball Lever, Handle Csa 3/4" PK10 (110-524)
- Zoro Select Ball Valves